X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2575TTLED "Harbor" Outdoor Entrance Wall Light

Item: H2575TTLED
Finish: Titanium
Online Availability: Available for immediate shipment
Select Finish:

List Price: $733.50

Price: $489.24 (Pricing is for Titanium)



Details and Dimensions

Height 16-1/4"
Width 11"
Backplate Dimension 4.5" W x 12" H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Glass Type Etched Seedy Bound Panels
Suitable Installation Wet
Voltage 120V
Construction Brass And Aluminum
Weight 10 lbs
Additional Information "Top to outlet measurement 11.75"""