Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H2575ARGU24 "Harbor" Outdoor Entrance Wall Light

Item: H2575ARGU24
Finish: Anchor Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 16-1/4"
Width 11"
Extension From Wall 11-3/4"
Backplate Dimension 4-1/2'' W x 12'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Amber Seedy (AR), Etched Seedy (SK, TT)
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Brass And Aluminum
Weight 14 lbs