Hinkley H2575SKDS "Harbor" Outdoor Entrance Wall Light
| Item: | H2575SKDS |
| Finish: | Satin Black |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 16-1/4" |
| Width | 11" |
| Extension From Wall | 11-3/4" |
| Backplate Dimension | 4.5" W x 12" H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched Seedy Bound Panels |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Brass And Aluminum |
| Weight | 10 lbs |
| Additional Information | Top to outlet measurement 11.75" |


