X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2574TTLED "Harbor" Outdoor Entrance Wall Light

Item: H2574TTLED
Finish: Titanium
Online Availability: Available for immediate shipment
Select Finish:

List Price: $538.50

Price: $359.18 (Pricing is for Titanium)



Details and Dimensions

Height 13-1/2"
Width 9"
Backplate Dimension 4.5" W x 9" H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Glass Type Etched Seedy Bound Panels
Suitable Installation Wet
Voltage 120V
Construction Brass And Aluminum
Weight 7 lbs
Additional Information "Top to outlet measurement 6"""