Hinkley H2574ARLED "Harbor" Outdoor Entrance Wall Light
| Item: | H2574ARLED |
| Finish: | Anchor Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $349.17 (Pricing is for Anchor Bronze)
Details and Dimensions
| Height | 13-1/2" |
| Width | 9" |
| Backplate Dimension | 4.5" W x 9" H |
| Number of Bulbs | 1 |
| Bulb Type | LED |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 5 W |
| Total Fixture Wattage | 5 W |
| Glass Type | Etched Seedy Bound Panels |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Brass And Aluminum |
| Weight | 7 lbs |
| Additional Information | Top to outlet measurement 6" |


