X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2574ARGU24 "Harbor" Outdoor Entrance Wall Light

Item: H2574ARGU24
Finish: Anchor Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $418.50

Price: $279.14 (Pricing is for Anchor Bronze)



Details and Dimensions

Height 13-1/2"
Width 9"
Extension From Wall 10"
Backplate Dimension 4-1/2'' W x 9'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Amber Seedy (AR), Etched Seedy (SK, TT)
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Brass And Aluminum
Weight 8 lbs