X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2574SK "Harbor" Outdoor Entrance Wall Light

Item: H2574SK
Finish: Satin Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $388.50

Price: $259.13 (Pricing is for Satin Black)



Details and Dimensions

Height 13-1/2"
Width 9"
Extension From Wall 10"
Backplate Dimension 4.5" W x 9" H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Sandblasted Etched Seedy
Suitable Installation Wet
Voltage 120V
Weight 7 lbs
Additional Information "Top to outlet measurement 6"""