X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2573ARGU24 "Harbor" Outdoor Ceiling Mounted Light

Item: H2573ARGU24
Finish: Anchor Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7"
Width 12-1/4"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Amber Seedy (AR), Etched Seedy (SK, TT)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Brass And Aluminum
Weight 7 lbs
Lamp Type GU24