X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2572TTLED "Harbor" Outdoor Hanging Lantern

Item: H2572TTLED
Finish: Titanium
Online Availability: Available for immediate shipment
Select Finish:

List Price: $673.50

Price: $449.22 (Pricing is for Titanium)



Details and Dimensions

Height 19"
Width 11"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Glass Type Etched Seedy Bound Panels
Eco-Friendly Energy Efficient
Voltage 120V
Construction Brass And Aluminum
Weight 14 lbs