Hinkley H2572SKLED "Harbor" Outdoor Hanging Lantern
| Item: | H2572SKLED |
| Finish: | Satin Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $439.22 (Pricing is for Satin Black)
Details and Dimensions
| Height | 19" |
| Width | 11" |
| Number of Bulbs | 1 |
| Bulb Type | LED |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 5 W |
| Total Fixture Wattage | 5 W |
| Glass Type | Etched Seedy Bound Panels |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Construction | Brass And Aluminum |
| Weight | 14 lbs |


