X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2572ARGU24 "Harbor" Outdoor Hanging Lantern

Item: H2572ARGU24
Finish: Anchor Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 19"
Width 11"
Canopy Size 5'' Diameter
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Amber Seedy (AR), Etched Seedy (SK, TT)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Brass And Aluminum
Weight 14 lbs
Chain Length 60"
Wire Length 72"