Hinkley H2572SK "Harbor" Outdoor Hanging Lantern
| Item: | H2572SK |
| Finish: | Satin Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $319.16 (Pricing is for Satin Black)
Details and Dimensions
| Height | 19" |
| Width | 11" |
| Overall Height | 79" |
| Canopy Size | 5 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Antique Seedy |
| Voltage | 120V |
| Weight | 14 lbs |
| Chain Length | 60" |
| Wire Length | 72" |


