X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2571SKLED "Harbor" Post Light

Item: H2571SKLED
Finish: Satin Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $688.50

Price: $459.23 (Pricing is for Satin Black)



Details and Dimensions

Height 19-1/2"
Width 11"
Post Included No
Number of Bulbs 1
Bulb Type LED
Lamp Type Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Voltage 120V
Glass Type Etched Amber Seedy (AR), Etched Seedy (SK, TT)
Shade Material Glass
Suitable Installation Wet
Construction Brass And Aluminum
Weight 12 lbs