X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2571ARGU24 "Harbor" Post Light

Item: H2571ARGU24
Finish: Anchor Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 19-1/2"
Width 11"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Voltage 120V
Glass Type Etched Amber Seedy (AR), Etched Seedy (SK, TT)
Shade Material Glass
Suitable Installation Wet
Construction Brass And Aluminum
Weight 12 lbs