Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2571SK "Harbor" Post Light

Item: H2571SK
Finish: Satin Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $508.50

Price: $339.17 (Pricing is for Satin Black)

Details and Dimensions

Height 19-1/2"
Width 11"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Sandblasted Etched Seedy
Suitable Installation Wet