X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2570SKLED "Harbor" Outdoor Entrance Wall Light

Item: H2570SKLED
Finish: Satin Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10-1/2"
Width 7"
Backplate Dimension 4.5" W x 7" H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Glass Type Etched Seedy Bound Panels
Suitable Installation Wet
Voltage 120V
Construction Brass And Aluminum
Weight 4 lbs
Additional Information "Top to outlet measurement 4.75"""