Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2570SKGU24 "Harbor" Outdoor Entrance Wall Light

Item: H2570SKGU24
Finish: Satin Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $313.50

Price: $209.10 (Pricing is for Satin Black)

Details and Dimensions

Height 10-1/2"
Width 7"
Extension From Wall 7-3/4"
Backplate Dimension 4-1/2'' W x 7'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Amber Seedy (AR), Etched Seedy (SK, TT)
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Brass And Aluminum
Weight 5 lbs