Hinkley H2570SKESDS "Harbor" Outdoor Entrance Wall Light
| Item: | H2570SKESDS |
| Finish: | Satin Black |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 10-1/2" |
| Width | 7" |
| Extension From Wall | 7-3/4" |
| Backplate Dimension | 4.5" W x 7" H |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Etched Seedy Bound Panels |
| Eco-Friendly | Dark Sky Energy Efficient |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Brass And Aluminum |
| Weight | 4 lbs |
| Additional Information | Top to outlet measurement 4.75" |


