Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H2570SK "Harbor" Outdoor Entrance Wall Light

Item: H2570SK
Finish: Satin Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 10-1/2"
Width 7"
Extension From Wall 7-3/4"
Backplate Dimension 4.5" W x 7" H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Sandblasted Etched Seedy
Suitable Installation Wet
Voltage 120V
Weight 4 lbs
Additional Information "Top to outlet measurement 4.75"""