Hinkley H2570AR "Harbor" Outdoor Entrance Wall Light
| Item: | H2570AR |
| Finish: | Anchor Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $179.09 (Pricing is for Anchor Bronze)
Details and Dimensions
| Height | 10-1/2" |
| Width | 7" |
| Extension From Wall | 7-3/4" |
| Backplate Dimension | 4.5" W x 7" H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Sandblasted Etched Seedy |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 4 lbs |
| Additional Information | Top to outlet measurement 4.75" |


