X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2445CB "San Clemente" Outdoor Entrance Wall Light

Item: H2445CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 21-1/2"
Width 14"
Extension From Wall 13"
Backplate Dimension 4.5" W x 9" H
Height From Center Of Wall Opening 6"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Bound Bent and Beveled
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 13 lbs
Additional Information "Top to outlet measurement 6"""