Hinkley H2444CB "San Clemente" Outdoor Entrance Wall Light
| Item: | H2444CB |
| Finish: | Copper Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $349.17 (Pricing is for Copper Bronze)
Details and Dimensions
| Height | 21" |
| Width | 12" |
| Extension From Wall | 12-1/2" |
| Backplate Dimension | 4.5" W x 9" H |
| Height From Center Of Wall Opening | 5-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Bound Bent and Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Brass |
| Weight | 8 lbs |
| Additional Information | Top to outlet measurement 6.5" |


