X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2442CB "San Clemente" Outdoor Hanging Lantern

Item: H2442CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $628.50

Price: $419.21 (Pricing is for Copper Bronze)



Details and Dimensions

Height 22"
Width 14"
Overall Height 82"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear Beveled
Voltage 120V
Weight 15 lbs
Chain Length 60"
Wire Length 72"