Hinkley H2440CB "San Clemente" Outdoor Entrance Wall Light
| Item: | H2440CB |
| Finish: | Copper Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $209.10 (Pricing is for Copper Bronze)
Details and Dimensions
| Height | 14-1/2" |
| Width | 9-1/2" |
| Extension From Wall | 9-1/2" |
| Backplate Dimension | 4.5 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 5 lbs |
| Additional Information | Top to outlet measurement 5.5 |


