X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2425CB "Clifton Park" Outdoor Entrance Wall Light

Item: H2425CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17-1/2"
Width 9-1/2"
Extension From Wall 8-1/2"
Backplate Dimension 4.75" W x 12.75" H
Height From Center Of Wall Opening 12"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Clear Beveled Bound
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 6 lbs
Additional Information "Top to outlet measurement 11.25"""