X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2424CBLED "Clifton Park" Outdoor Entrance Wall Light

Item: H2424CBLED
Finish: Copper Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $598.50

Price: $399.20



Details and Dimensions

Height 18-1/2"
Width 10-1/2"
Extension From Wall 10"
Backplate Dimension 4-3/4'' W x 7'' H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Glass Type Clear Beveled and Bound
Shade Material Glass
Voltage 120V
Construction Solid Brass
Weight 9 lbs
Lamp Type LED Unidirectional