X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2424CB "Clifton Park" Outdoor Entrance Wall Light

Item: H2424CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment

List Price: $433.50

Price: $289.14 (Pricing is for Copper Bronze)



Details and Dimensions

Height 18-1/2"
Width 10-1/2"
Extension From Wall 10"
Backplate Dimension 4.75" W X 7" H
Height From Center Of Wall Opening 7"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear Beveled Bound
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 7 lbs
Additional Information "Top to outlet measurement 7"""