X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2423CBLED "Clifton Park" Outdoor Entrance Wall Light

Item: H2423CBLED
Finish: Copper Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 14-3/4"
Width 9-1/4"
Extension From Wall 8-1/2"
Backplate Dimension 4-3/4'' W x 7'' H
Number of Bulbs 1
Bulb Type LED
Lamp Type LED Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 9 W
Total Fixture Wattage 9 W
Glass Type Clear Beveled and Bound
Shade Material Glass
Voltage 120V
Construction Solid Brass
Weight 7 lbs