X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2421CB "Clifton Park" Post Light

Item: H2421CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment

List Price: $718.50

Price: $479.24 (Pricing is for Copper Bronze)



Details and Dimensions

Height 23-3/4"
Width 12-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Voltage 120V
Glass Type Clear Beveled and Bound
Suitable Installation Wet
Construction Brass