X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2420CBLED "Clifton Park" Outdoor Entrance Wall Light

Item: H2420CBLED
Finish: Copper Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $337.50

Price: $225.11




Details and Dimensions

Height 10-3/4"
Width 6-3/4"
Extension From Wall 6-1/2"
Backplate Dimension 4-3/4'' W x 5-1/2'' H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 9 W
Total Fixture Wattage 9 W
Glass Type Clear Beveled and Bound
Shade Material Glass
Voltage 120V
Construction Solid Brass
Weight 3 lbs
Lamp Type LED Unidirectional