Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2420CB "Clifton Park" Outdoor Entrance Wall Light

Item: H2420CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $202.50

Price: $135.07 (Pricing is for Copper Bronze)

Details and Dimensions

Height 10-3/4"
Width 6-3/4"
Extension From Wall 6-1/2"
Backplate Dimension 4.75" W x 5.5" H
Height From Center Of Wall Opening 4-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Beveled Bound
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 2 lbs
Additional Information "Top to outlet measurement 4.5"""