Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2407CB "Clifton Park" Post Light

Item: H2407CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment

List Price: $1,078.50

Price: $719.36 (Pricing is for Copper Bronze)

Details and Dimensions

Height 26-1/2"
Width 15-1/2"
Post Included No
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Voltage 120V
Glass Type Clear Beveled and Bound
Suitable Installation Wet
Construction Brass