Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H2335CB "Monticello" Outdoor Entrance Wall Light

Item: H2335CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 20-1/2"
Width 13"
Extension From Wall 13-1/4"
Backplate Dimension 5" W x 9.25" H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 12 lbs
Additional Information "Top to outlet measurement 6.25"""