Hinkley H2332CBDS "Monticello" Outdoor Hanging Lantern
| Item: | H2332CBDS |
| Finish: | Copper Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 20-1/4" |
| Width | 13" |
| Overall Height | 80-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Eco-Friendly | Dark Sky |
| Voltage | 120V |
| Weight | 14 lbs |
| Chain Length | 60" |
| Wire Length | 72" |


