Hinkley H2330CB "Monticello" Outdoor Entrance Wall Light
| Item: | H2330CB |
| Finish: | Copper Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $199.10 (Pricing is for Copper Bronze)
Details and Dimensions
| Height | 15-1/4" |
| Width | 9" |
| Extension From Wall | 9-3/4" |
| Backplate Dimension | 5" W x 7" H |
| Height From Center Of Wall Opening | 7-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Brass |
| Weight | 6 lbs |
| Additional Information | Top to outlet measurement 5" |


