X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2226CB "Plantation" Outdoor Entrance Wall Light

Item: H2226CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14"
Width 6"
Extension From Wall 7"
Backplate Dimension 4.75" W x 8" H
Height From Center Of Wall Opening 5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Optic
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 6 lbs
Additional Information "Top to outlet measurement 5"""