X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2225CB "Plantation" Outdoor Entrance Wall Light

Item: H2225CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 34"
Width 12-1/2"
Extension From Wall 17-1/2"
Backplate Dimension 5" W x 24" H
Height From Center Of Wall Opening 17-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Clear Optic
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 42 lbs
Additional Information "Top to outlet measurement 17.5"""