X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2224CB "Plantation" Outdoor Entrance Wall Light

Item: H2224CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 28"
Width 10-1/4"
Extension From Wall 13-1/2"
Backplate Dimension 5" W x 20" H
Height From Center Of Wall Opening 14"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear Optic
Suitable Installation Wet
Voltage 120V
Construction Brass
Weight 25 lbs
Additional Information "Top to outlet measurement 14.5"""