Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1909SSGU24 "Saturn" Outdoor Entrance Wall Light

Item: H1909SSGU24
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $628.50

Price: $419.21 (Pricing is for Stainless Steel)

Details and Dimensions

Height 20-1/2"
Width 8"
Extension From Wall 4-1/2"
Backplate Dimension 5'' W x 20'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Solid Brass (MT), Stainless Steel (SS)
Weight 10 lbs