X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1908SSGU24 "Saturn" Outdoor Entrance Wall Light

Item: H1908SSGU24
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-1/2"
Width 7-1/4"
Extension From Wall 4"
Backplate Dimension 5-3/4'' W x 12'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Solid Brass (MT), Stainless Steel (SS)
Weight 5 lbs