X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1908SS "Saturn" Outdoor Entrance Wall Light

Item: H1908SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-1/2"
Width 7-1/4"
Extension From Wall 4"
Backplate Dimension 5-4/5'' W x 12'' H
Height From Center Of Wall Opening 6-2/5"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Clear Seedy (SK) Etched Opal (MT) (SS)
Shade Material Glass
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Construction Aluminum (SK) Solid Brass (MT), Stainless Steel (SS)
Weight 4 lbs