X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1904SSGU24 "Saturn" Outdoor Entrance Wall Light

Item: H1904SSGU24
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16"
Width 8"
Extension From Wall 9-1/2"
Backplate Dimension 4-3/4'' W x 12'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Solid Brass (MT), Stainless Steel (SS)
Weight 10 lbs