X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1904SS "Saturn" Outdoor Entrance Wall Light

Item: H1904SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16"
Width 8"
Extension From Wall 9-1/2"
Backplate Dimension 4-4/5'' W x 12'' H
Height From Center Of Wall Opening 9"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Clear Seedy (SK) Etched Opal (MT) (SS)
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Aluminum (SK) Solid Brass (MT), Stainless Steel (SS)
Weight 9 lbs