X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1902SSGU24 "Saturn" Outdoor Hanging Lantern

Item: H1902SSGU24
Finish: Stainless Steel
Online Availability: Please call for availability.
Select Finish:

List Price: $838.50

Price: $559.28 (Pricing is for Stainless Steel)



Details and Dimensions

Height 21-1/4"
Width 10"
Canopy Size 5'' Diameter
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Solid Brass (MT), Stainless Steel (SS)
Weight 15 lbs
Chain Length 60"
Wire Length 72"