X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1901SSGU24 "Saturn" Post Light

Item: H1901SSGU24
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $838.50

Price: $559.28 (Pricing is for Stainless Steel)



Details and Dimensions

Height 21-3/4"
Width 10"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Voltage 120V
Glass Type Etched Opal
Shade Material Glass
Eco-Friendly Title 24
Suitable Installation Wet
Construction Solid Brass (MT), Stainless Steel (SS)
Weight 14 lbs