X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1901SS "Saturn" Post Light

Item: H1901SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 21-4/5"
Width 10"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Wet
Construction Stainless Steel (SS) Solid Brass (MT)
Weight 10 lbs