X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1900SSGU24 "Saturn" Outdoor Entrance Wall Light

Item: H1900SSGU24
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $448.50

Price: $299.15 (Pricing is for Stainless Steel)



Details and Dimensions

Height 12"
Width 6"
Extension From Wall 7-1/2"
Backplate Dimension 4-3/4'' W x 9'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Solid Brass (MT), Stainless Steel (SS)
Weight 6 lbs