Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1900SS "Saturn" Outdoor Entrance Wall Light

Item: H1900SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $418.50

Price: $279.14 (Pricing is for Stainless Steel)

Details and Dimensions

Height 12"
Width 6"
Extension From Wall 7-1/2"
Backplate Dimension 4-4/5'' W x 9'' H
Height From Center Of Wall Opening 7-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Seedy
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 4 lbs