X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1899RKLED "Windsor" Outdoor Entrance Wall Light

Item: H1899RKLED
Finish: River Rock
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 25-3/4"
Width 12-1/2"
Extension From Wall 15-1/2"
Backplate Dimension 6-1/4'' W x 15'' H
Number of Bulbs 1
Bulb Type LED
Lamp Type LED Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Glass Type Clear Water
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 21 lbs