X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1898RKLED "Windsor" Outdoor Entrance Wall Light

Item: H1898RKLED
Finish: River Rock
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 20-3/4"
Width 9-1/2"
Extension From Wall 11-3/4"
Backplate Dimension 5-3/4'' W x 12'' H
Number of Bulbs 1
Bulb Type LED
Lamp Type LED Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Glass Type Clear Water
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 14 lbs